Brake Motor, 2HP, 1760RPM, 3PH, 60HZ, 143TC, 3528M, TEFC, F1

Item #: 675145

Cat #: VEBM3558T

UPC: 781568407776

Sign In or Register to view pricing and more.
Documents & Guides
Brake Motor, 2 Horse Power, 1760 RPM, 3-Phase, 60HZ, 143TC, 3528M, TEFC, F1

Overview

Brake Motor, 2 Horse Power, 1760 RPM, 3-Phase, 60HZ, 143TC, 3528M, TEFC, F1
Baldor-Reliance® brake motors meet or exceed NEMA Premium® efficiency standards and are available in single phase and three phase designs utilizing footed or footless mounting provisions. These brake motors have their spring-set brakes mounted opposite the drive end, allowing a NEMA-standard BA dimension. Brake coils are connected inside the conduit box for easy access for separate connection when used with a variable speed drive.
Also known as: 781568407776, VEBM3558T

Specifications

Amps: 6
Phase: 3
Horsepower: 2
Amps: 6
Horsepower: 2
Phase: 3

Customer Reviews

No reviews for this product
(0)