Timing Relay, On-Delay, 24 - 48VAC, 12 - 48VDC, DPDT, Dial

Item #: 67505

Cat #: 700-HRM12TU24

UPC: 662468651592

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timing, On-Delay, 2 Timed Contacts, 2PDT, 0.05 Second - 300 Hour, 24 - 48 Volt AC, 12 - 48 Volt DC, Dial

Overview

Relay, Timing, On-Delay, 2 Timed Contacts, 2PDT, 0.05 Second - 300 Hour, 24 - 48 Volt AC, 12 - 48 Volt DC, Dial
Lower power consumption and long life equal big savings. Allen-Bradley® Bulletin 700 relays and timing relays allow you to focus on core activities, not parts. And 700-HR general purpose timing relays feature pin-style terminals and offer multiple voltage inputs. Catalog item 700-HRM12TU24 from Rockwell Automation® is a tube base dial timing relay. Its specifications include: 24-48 V AC/12-48 V DC, double pull double throw, single function, two timed contacts, on-delay, and.05 s-300 hr.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468651592, 700-HRM12TU24

Specifications

Range: 0.050 sec - 300 hr
Poles: 2
Type: Relay, Timing, On-Delay
Mounting: Socket
Base: 8-Pin
Volts DC Range: 12 - 48
Volts AC Control Range: 24 - 48
Range: 0.050 sec - 300 hr
Type: Relay, Timing, On-Delay
Base: 8-Pin
Volts AC Control Range: 24 - 48
Poles: 2
Mounting: Socket
Volts DC Range: 12 - 48

Customer Reviews

No reviews for this product
(0)