This product may not be available in all locations.
2
more
Breaker, 2P, 20A, 120/240VAC, 10kAIC, Plug-In, Shunt Trip
Item #: 67496
Cat #: QO2201021
UPC: 785901493938
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 2-Pole, 20 Amp, 120/240 Volt AC, 10 kAIC, Plug-In, 120 Volt AC, Shunt Trip
Overview
Breaker, 2-Pole, 20 Amp, 120/240 Volt AC, 10 kAIC, Plug-In, 120 Volt AC, Shunt Trip
Also known as: 785901493938, QO2201021
Specifications
Poles: | 2 |
Family / Style: | QO |
Amps: | 20 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Amps: | 20 |
Standards: | California Proposition 65 |
Family / Style: | QO |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)