Transformer, Control Circuit, 2KVA, 220 x 440 - 110VAC

Item #: 67494

Cat #: 1497-M-BASX-0-N

UPC: 611320447620

Documents & Guides
Transformer, Control Circuit, 2 KVA, 220 x 440/230 x 460/240 x 480V Primary, 110/115/120V Secondary, No Fuse Block Clips
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Control Circuit, 2 KVA, 220 x 440/230 x 460/240 x 480V Primary, 110/115/120V Secondary, No Fuse Block Clips
Also known as: 611320447620, 1497-M-BASX-0-N

Specifications

Type: Industrial Control, Transformer
Volt Amps: 2kVA
Phase: 1
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 240/480, 220/440, 230/460
Volt Amps: 2kVA
Secondary Voltage: 120, 115, 110

Customer Reviews

No reviews for this product
(0)