This product has been discontinued.
1
more
Sign In or Register to view pricing and more.
Documents & Guides
10-in-1 SAE HEX Multi Bit Driver, Includes: HEX (1/4, 1/8, 3/16, 5/32, 7/32, 7/64, 9/64)
Overview
10-in-1 SAE HEX Multi Bit Driver, Includes: HEX (1/4, 1/8, 3/16, 5/32, 7/32, 7/64, 9/64)
The Milwaukee® SAE hex key driver features 3-1/2 in. power groove bits for power tool compatibility and maximum jobsite versatility. The chrome plated bits provide marine-grade rust protection and reduce wear from the elements on the job. Milwaukee hex key drivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.
Also known as: 045242280414, 48-22-2104
Specifications
Diameter: | 7/32 in, 5/32 in, 3/16 in, 7/64 in, 9/64 in, 1/4 in, 1/8 in |
Color: | Red, Black |
Type: | Combo Screwdriver |
Diameter: | 7/32 in, 5/32 in, 3/16 in, 7/64 in, 9/64 in, 1/4 in, 1/8 in |
Type: | Combo Screwdriver |
Color: | Red, Black |
Customer Reviews
No reviews for this product
(0)