LEV MT162-HGW LEVLOK 15A HG T

Item #: 674896

Cat #: MT162-HGW

UPC: 078477421581

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Lev-Lok® Duplex Receptacle, Decora Plus, Tamper-Resistant, Straight Blade, Hospital Grade, Self-Grounding - WHITE

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Lev-Lok® Duplex Receptacle, Decora Plus, Tamper-Resistant, Straight Blade, Hospital Grade, Self-Grounding - WHITE
Decora Plus Modular Receptacle, Tamper Resistant,2-pole 3-wire,15a-125v Hospital Grade Industrial Spec Grade Nema 5-15r-White
Also known as: 078477421581, MT162-HGW

Specifications

Color: White
Type: Modular Receptacle
Material: Nylon
NEMA Configuration: 5-15R
Color: White
Material: Nylon
Type: Modular Receptacle
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)