
4 XHHW-2 Stranded Copper Black 2500'
Item #: 67488
Cat #: XHHW4STRBLK2500RL
UPC: 980100241544
Documents & Guides
4 AWG, XHHW-2, Stranded Copper, 600V, Black.
Sign In or Register to view pricing and more.
Overview
4 AWG, XHHW-2, Stranded Copper, 600V, Black.
XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.
Also known as: 980100241544, XHHW4STRBLK2500RL
Specifications
Gauge: | 4 AWG |
Length: | 2500 ft |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Conductors: | 1 |
Jacket: | XLPE |
Stranding: | Stranded |
Package Type: | Reel |
Gauge: | 4 AWG |
Material: | Copper |
Volts AC: | 600 |
Jacket: | XLPE |
Package Type: | Reel |
Length: | 2500 ft |
Color: | Black |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)