Shallow Strut - Elongated Holes, Stainless Steel, 1-5/8" x 13/16" x 10'

Item #: 67480

Cat #: B54SH-120SS4

UPC: 781011257071

Sign In or Register to view pricing and more.
Documents & Guides
Shallow Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Type 304 Stainless Steel, 1-5/8" Wide, 13/16" High, 10' Long

Overview

Shallow Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Type 304 Stainless Steel, 1-5/8" Wide, 13/16" High, 10' Long
Eaton B-Line strut systems provide an economical solution for electrical, mechanical and industrial support with an unlimited variety of applications in the construction industry.
Also known as: 781011257071, B54SH-120SS4

Specifications

Height: 13/16 in
Length: 10 ft
Width: 1-5/8 in
Material: 304 Stainless Steel
Height: 13/16 in
Width: 1-5/8 in
Length: 10 ft
Material: 304 Stainless Steel

Customer Reviews

No reviews for this product
(0)