RELAY INDUSTRIAL 600V

Item #: 67475

Cat #: 700-P400A2

UPC: 662073727293

Documents & Guides
AB 700-P400A2 RELAY INDUSTRIAL 600V
Sign In or Register to view pricing and more.

No associated products found.

Overview

AB 700-P400A2 RELAY INDUSTRIAL 600V
Also known as: 662073727293, 700-P400A2

Specifications

Amps: 10
Volts AC Control: 240
Mounting: Surface
Poles: 4
Type: Power Relay
Amps: 10
Mounting: Surface
Type: Power Relay
Volts AC Control: 240
Poles: 4

Customer Reviews

No reviews for this product
(0)