Miniature Circuit Breaker 120V, 30A

Item #: 67474

Cat #: QOB130GFI

UPC: 78590136873

Sign In or Register to view pricing and more.

Overview

Miniature Circuit Breaker, 120/240V-30A
Also known as: 78590136873, QOB130GFI

Specifications

Family / Style: QO
Poles: 1
Volts AC: 120/240
Amps: 30
Standards: California Proposition 65
Mounting: Bolt On
Family / Style: QO
Volts AC: 120/240
Standards: California Proposition 65
Poles: 1
Amps: 30
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)