Machine Screw, Round Head, Slotted/Phillips, #6-32 x 2-1/2", Zinc Plated Steel
Item #: 674658
Cat #: RMC632212
UPC: 781002558217
Sign In or Register to view pricing and more.
Documents & Guides
Machine Screw, Round Head, Slotted/Phillips, #6-32 x 2-1/2", Zinc Plated Steel, Package of 100
Overview
Machine Screw, Round Head, Slotted/Phillips, #6-32 x 2-1/2", Zinc Plated Steel, Package of 100
Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.
Also known as: 781002558217, RMC632212
Specifications
Screw Head: | Round |
Length: | 2 1/2 in |
Drive: | Phillips, Slotted |
Size: | # 6 |
Material: | Steel |
Screw Head: | Round |
Drive: | Phillips, Slotted |
Material: | Steel |
Length: | 2 1/2 in |
Size: | # 6 |
Customer Reviews
No reviews for this product
(0)