This product may not be available in all locations.

Miniature Ice Cube Relay, 14-Blade, 4PDT, 7A, 120VAC
Item #: 67464
Cat #: 700-HC14A1
UPC: 781180315084
Documents & Guides
Relay, Miniature Ice Cube, 14 Blade, 4 Pole, Double Throw, 7 Amp, 120 Volt AC
Sign In or Register to view pricing and more.
Overview
Relay, Miniature Ice Cube, 14 Blade, 4 Pole, Double Throw, 7 Amp, 120 Volt AC
Focus on core activities, not parts. Allen-Bradley® Bulletin 700 relays and timing relays are designed to meet your most critical demands. And 700-HC interposing relays improve flexibility while reducing inventory. Catalog item 700-HC14A1 from Rockwell Automation® is a 120 V 50/60 Hz general ice cube relay. Its specifications include: four changeover contacts (4PDT) 7 A and gold contacts.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180315084, 700-HC14A1
Specifications
Volts AC Control: | 120 |
Amps: | 7 |
Type: | Relay, 14 Blade, Ice Cube |
Mounting: | Socket |
Poles: | 4 |
Volts AC Control: | 120 |
Type: | Relay, 14 Blade, Ice Cube |
Poles: | 4 |
Amps: | 7 |
Mounting: | Socket |
Customer Reviews
No reviews for this product
(0)