Breaker, Connecting Module, 25-45A, For 140M-D to 100-C09-C23

Item #: 67461

Cat #: 140M-D-PNC23

UPC: 611320735604

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Motor Protection, Connecting Module, 25 - 45 Amp, For 140M-D to 100-C09-C23, Mounted on 2 DIN Rails

Overview

Breaker, Motor Protection, Connecting Module, 25 - 45 Amp, For 140M-D to 100-C09-C23, Mounted on 2 DIN Rails
Bulletin 140M motor protection circuit breakers and motor circuit protectors from Allen-Bradley® provide disconnecting means. Catalog item 140M-D-PNC23 from Rockwell Automation® is a connecting module.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320735604, 140M-D-PNC23

Specifications

Phase: 3
Poles: 3
Mounting: DIN Rail
Type: Connecting Module
Family / Style: 140M
Amps Range: 25 - 45
Phase: 3
Mounting: DIN Rail
Family / Style: 140M
Poles: 3
Type: Connecting Module
Amps Range: 25 - 45

Customer Reviews

No reviews for this product
(0)