This product may not be available in all locations.
![Contactor, Definite Purpose, 4P, 25A, 240VAC Coil, 600VAC Contactor, Definite Purpose, 4P, 25A, 240VAC Coil, 600VAC](https://rexel-cdn.com/products/image.jpg?i=8842A343-817D-424F-AD23-D135F52AD180&f=420)
Contactor, Definite Purpose, 4P, 25A, 240VAC Coil, 600VAC
Item #:
674566
Cat #:
C25END425B
UPC:
782113554068
Sign In or Register to view pricing and more.
Documents & Guides
25 Amp, 4-Pole, Definite Purpose Contactor, 600V Rated, Pressure Plate Terminals, 240V AC Coil. Series: C1.
Overview
25 Amp, 4-Pole, Definite Purpose Contactor, 600V Rated, Pressure Plate Terminals, 240V AC Coil. Series: C1.
Also known as: 782113554068, C25END425B
Specifications
Type: | Contactor, Definite Purpose, Non-Reversing |
Volts AC Control: | 240 |
Mounting: | Surface |
Amps: | 25 |
Poles: | 4 |
Type: | Contactor, Definite Purpose, Non-Reversing |
Mounting: | Surface |
Poles: | 4 |
Volts AC Control: | 240 |
Amps: | 25 |
Customer Reviews
No reviews for this product
(0)