BUSS PVM-20 1FA, Midget 20 A 600 DC

Item #: 674524

Cat #: PVM-20

UPC: 051712369275

Sign In or Register to view pricing and more.
Documents & Guides
BUS PVM-20 1FA MIDGET 20 A 6

Overview

BUS PVM-20 1FA MIDGET 20 A 6
Also known as: 051712369275, PVM-20

Specifications

Type: Fast Acting, Photovoltaic
Amps: 20
Interrupt Rating DC: 50 kA
Type: Fast Acting, Photovoltaic
Interrupt Rating DC: 50 kA
Amps: 20

Customer Reviews

No reviews for this product
(0)