Meter Breaker, Main Breaker, 200A, 4/8, Surface, OH/UG, Feed Through Lugs

Item #: 674523

Cat #: MB48B200BTS

UPC: 782114872499

Sign In or Register to view pricing and more.
Documents & Guides
Meter Breaker, BR Type, with Distribution, 200 Amp Main Breaker, 4 Space, 8 Circuits, Overhead/Underground Service, with Feed Through Lugs, Surface Mount, Aluminum Bus, 10 kAIC

Overview

Meter Breaker, BR Type, with Distribution, 200 Amp Main Breaker, 4 Space, 8 Circuits, Overhead/Underground Service, with Feed Through Lugs, Surface Mount, Aluminum Bus, 10 kAIC
Also known as: 782114872499, MB48B200BTS

Specifications

Amps: 200
Spaces: 4
Circuits: 8
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
Length: 24.700 in
Width: 14.880 in
Depth: 6.300 in
IP/NEMA Rating: NEMA 3R
Amps: 200
Circuits: 8
Phase: 1
Jaws: 4
Length: 24.700 in
Depth: 6.300 in
Spaces: 4
Mounting: Surface
Volts AC: 120/240
Sockets: 1
Width: 14.880 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)