Enclosure, NEMA 1, Hinge Cover, 11.81" x 9.84" x 5.91"

Item #: 6745

Cat #: LHC302515EMC

UPC: 783510300999

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Wall-Mount, NEMA 1, Hinge Cover, 11.81 x 9.84 x 5.91 Inch, Steel/Gray

Overview

Enclosure, Wall-Mount, NEMA 1, Hinge Cover, 11.81 x 9.84 x 5.91 Inch, Steel/Gray
Also known as: 783510300999, LHC302515EMC

Specifications

Color: Light Gray
IP/NEMA Rating: IP54, NEMA 1
Material: Steel
Height: 11.810 in
Width: 9.840 in
Depth: 5.910 in
Finish: Powder Coated
Color: Light Gray
Material: Steel
Width: 9.840 in
Finish: Powder Coated
IP/NEMA Rating: IP54, NEMA 1
Height: 11.810 in
Depth: 5.910 in

Customer Reviews

No reviews for this product
(0)