Rubber Mastic Roll, 2" x 10'

Item #: 67444

Cat #: 2228-2X10FT

UPC: 054007096566

Sign In or Register to view pricing and more.
Documents & Guides
Rubber Mastic Tape, Scotch, Unprinted. Size: 2" Width, 10' Length. Thickness: 65 mils. Voltage Rating: 600V. Temperature Rating: 194°F and Emergency Overload of 266°F, Black

Overview

Rubber Mastic Tape, Scotch, Unprinted. Size: 2" Width, 10' Length. Thickness: 65 mils. Voltage Rating: 600V. Temperature Rating: 194°F and Emergency Overload of 266°F, Black
Scotch® Tape 2228 is moisture-resistant and has an aggressive, temperature-stable mastic adhesive that offers excellent adherence. This tape features an ethylene propylene rubber backing and optimally resists against UV rays. Ideal for both indoor and weather-exposed outdoor applications, this tape is designed for all your moisture-sealing and electrical insulating applications. RoHS 2011/65/EU Compliant.
Also known as: 054007096566, 2228-2X10FT

Specifications

Width: 2 in
Color: Black
Length: 10 ft
Material: Rubber
Width: 2 in
Length: 10 ft
Color: Black
Material: Rubber

Customer Reviews

No reviews for this product
(0)