DAI HBDGC5N SAFE SITE HIGH BAY

Item #: 674426

Cat #: HBDGC5N

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
DAI HBDGC5N SAFE SITE HIGH BAY 14500 LUMENS 161W 347-480V

Overview

DAI HBDGC5N SAFE SITE HIGH BAY 14500 LUMENS 161W 347-480V
Also known as: HBDGC5N

Specifications

Lumens: 14000
Color Rendering Index (CRI): 75
Color: Gray
Wattage: 161
Lumens: 14000
Color: Gray
Color Rendering Index (CRI): 75
Wattage: 161

Customer Reviews

No reviews for this product
(0)