Selector Handle Shaft, 5 x 320 mm

Item #: 674369

Cat #: SF320SH5X5

UPC: 786685403656

Sign In or Register to view pricing and more.
Selector Handle Shaft. Size: 5 x 320 mm (12.6"). For use with Selector Handles.

Overview

Selector Handle Shaft. Size: 5 x 320 mm (12.6"). For use with Selector Handles.
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 786685403656, SF320SH5X5

Specifications

Diameter: 5 mm
Type: Shaft
Length: 12.60 in
Diameter: 5 mm
Length: 12.60 in
Type: Shaft

Customer Reviews

No reviews for this product
(0)