Limit Switch, Lever Arm, 0.75" Diameter Steel Roller, Convertible

Item #: 67431

Cat #: 9007B19

UPC: 785901887935

Sign In or Register to view pricing and more.
Limit Switch, Lever Arm, 0.75 Inch Diameter, Steel Roller, Convertible, 5 Inch Offset, Cast Zinc

Overview

Limit Switch, Lever Arm, 0.75 Inch Diameter, Steel Roller, Convertible, 5 Inch Offset, Cast Zinc
Also known as: 785901887935, 9007B19

Specifications

Diameter: 0.750 in
Type: Limit Switch, Fixed Roller, Operator
Length: 5 in
Standards: California Proposition 65
Diameter: 0.750 in
Length: 5 in
Type: Limit Switch, Fixed Roller, Operator
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)