250 MCM XHHW Stranded Copper, Black, 1000'

Item #: 67430

Cat #: XHHW250STRBLK1000RL

UPC: 980100242466

Documents & Guides
250 MCM, XHHW-2, Stranded Copper, 600V, Black, Length: 1000 ft.
Sign In or Register to view pricing and more.

No associated products found.

Overview

250 MCM, XHHW-2, Stranded Copper, 600V, Black, Length: 1000 ft.
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100242466, XHHW250STRBLK1000RL

Specifications

Gauge: 250 kcmil
Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 250 kcmil
Material: Copper
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Length: 1000 ft
Color: Black
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)