3
more

High & Low Voltage Splicing Tape with Liner, 2" x 30' Roll
Item #: 67422
Cat #: 23-2X30FT
UPC: 054007150336
Documents & Guides
High & Low Voltage Rubber Splicing Tape with Liner, Self Fusing, Scotch, Unprinted, 2 Inch x 30 Feet, Black.
Sign In or Register to view pricing and more.
Overview
High & Low Voltage Rubber Splicing Tape with Liner, Self Fusing, Scotch, Unprinted, 2 Inch x 30 Feet, Black.
High and low voltage insulation, self-fusing rubber tape. Primary electrical insulation for splicing all solid dielectric cables through 69kV Scotch® Rubber Splicing Tape 23 has greater physical and electrical properties that are unaffected by the degree of stretch. This tape is highly resistant to split, crack and flag when exposed to indoor or outdoor environments. It is designed to splice and terminate cables whose emergency overload temperatures can reach 266 degrees F (130 degrees C). This self-fusing ethylene propylene rubber, high-insulating voltage tape has a snakeskin liner that is easily removed as the tape is applied. It is compatible with synthetic cables insulations and paper insulations cables. ASTM Approved & RoHS 2002/65/EC Compliant.
Also known as: 054007150336, 23-2X30FT
Specifications
Width: | 2 in |
Color: | Black |
Length: | 30 ft |
Material: | Rubber |
Width: | 2 in |
Length: | 30 ft |
Color: | Black |
Material: | Rubber |
Customer Reviews
No reviews for this product
(0)