Industrial Relay Magnetic Latch, 700N

Item #: 67417

Cat #: 700-NM200A1

UPC: 781180280719

Documents & Guides
AB 700-NM200A1 MAGNETIC LATCH
Sign In or Register to view pricing and more.

No associated products found.

Overview

AB 700-NM200A1 MAGNETIC LATCH
Also known as: 781180280719, 700-NM200A1

Specifications

Volts AC Control: 120
Poles: 2
Amps: 10
Mounting: Surface
Type: Power Relay
Volts AC Control: 120
Amps: 10
Type: Power Relay
Poles: 2
Mounting: Surface

Customer Reviews

No reviews for this product
(0)