FW 3-14 AWG SO BLWGRN PSI

Item #: 674119

Cat #: EPW1463SA

UPC: 780321103450

Sign In or Register to view pricing and more.
Documents & Guides
EPCO, Fixture Whip, Solid Wire, Number Of Conductors: 3, Conductor Size: (3) 14 AWG, Voltage Rating: 120 V, Insulation Material: THHN, Color: Black,White,Green, Length: 6 FT, Includes: Polycarbonate Snap-In Connectors

Overview

EPCO, Fixture Whip, Solid Wire, Number Of Conductors: 3, Conductor Size: (3) 14 AWG, Voltage Rating: 120 V, Insulation Material: THHN, Color: Black,White,Green, Length: 6 FT, Includes: Polycarbonate Snap-In Connectors
Also known as: 780321103450, EPW1463SA

Specifications

Conductors: 3
Volts AC: 120
Jacket: Steel
Material: Copper
Gauge: 14
Length: 6 ft
Stranding: Solid
Conductors: 3
Jacket: Steel
Gauge: 14
Stranding: Solid
Volts AC: 120
Material: Copper
Length: 6 ft

Customer Reviews

No reviews for this product
(0)