Mechanical Grounding Connector, Cable to Bar Type, 4 AWG - 300 MCM

Item #: 674067

Cat #: GBL30

UPC: 781810001844

Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Grounding Connector, Cable to Bar Type, 4 AWG - 300 MCM, Copper Alloy

Overview

Mechanical Grounding Connector, Cable to Bar Type, 4 AWG - 300 MCM, Copper Alloy
BURNDY alloys ensure top performance under the most extreme environmental conditions. Designed for easy installation and for outstanding durability
Also known as: 781810001844, GBL30

Specifications

Material: Copper Alloy
Width: 1.500 in
Standards: California Proposition 65
Height: 2.320 in
Allowable Gauge Range: 4 - 300
Material: Copper Alloy
Standards: California Proposition 65
Allowable Gauge Range: 4 - 300
Width: 1.500 in
Height: 2.320 in

Customer Reviews

No reviews for this product
(0)