20A, 3P, 8 Jaw, Meter Base

Item #: 674020

Cat #: 12148

UPC: 782051460407

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, Single Or 3-Phase, 8 Jaw, Ring-Type. 4-Wire, 600V, Surface Mount, Top/Bottom Feed, NEMA 3R. HxWxD: 20" x 12" x 4-5/8". For use with Current Transformer Type Metering.

Overview

20 Amp, Single Or 3-Phase, 8 Jaw, Ring-Type. 4-Wire, 600V, Surface Mount, Top/Bottom Feed, NEMA 3R. HxWxD: 20" x 12" x 4-5/8". For use with Current Transformer Type Metering.
20 Amp, Single Or 3-Phase, 8 Jaw, Ring-Type. 4-Wire, 600V, Surface Mount, Top/Bottom Feed, NEMA 3R. HxWxD: 20" x 12" x 4-5/8". For use with Current Transformer Type Metering.
Also known as: 782051460407, 12148, 8 jaw

Specifications

Phase: 3, 1
Mounting: Surface
Amps: 20
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Phase: 3, 1
Amps: 20
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)