2" PVC 90° Elbow, Schedule 40, Gray

Item #: 673988

Cat #: 078549

UPC: 622454785496

Sign In or Register to view pricing and more.
Documents & Guides
2 Inch PVC 90 Degree Elbow, Schedule 40, Gray

Overview

2 Inch PVC 90 Degree Elbow, Schedule 40, Gray
Also known as: 622454785496, 078549

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 2 in
Angle: 90°
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)