I/O Module, Analog, 2 Inputs, Single Ended, 75mA

Item #: 67392

Cat #: 1734-IE2V

UPC: 612598205240

Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, Analog, 2 Single Ended Inputs, 75 mA Pointbus Current

Overview

I/O Module, Analog, 2 Single Ended Inputs, 75 mA Pointbus Current
POINT I/O is a family of modular I/O products ideal for applications requiring flexibility and low cost of ownership. With one to eight channel density modules, including a self-configuring discrete module, the modularity of POINT I/O minimizes system costs and size. The ability to mix standard and safe I/O provides even greater flexibility and opportunities for standardization, regardless of application requirements. Since it can be used in local and remote I/O, POINT I/O further reduces engineering costs in design, installation and application development.
Also known as: 612598205240, 1734-IE2V

Specifications

Type: Analog, I/O Module
Amps: 0.750
Mounting: DIN Rail
Type: Analog, I/O Module
Mounting: DIN Rail
Amps: 0.750

Customer Reviews

No reviews for this product
(0)