Disconnect Switch, Enclosed, 32A, 690VAC, 3P, NEMA 4/4X

Item #: 6739

Cat #: 194E-CA32E

UPC: 662468626217

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Disconnect, Non-Fused, 32 Amp, 690 Volt AC, 3 Pole, 2 Position, Enclosed, NEMA 4/4X, Red/Yellow Knob, IP66, Stainless Steel

Overview

Switch, Disconnect, Non-Fused, 32 Amp, 690 Volt AC, 3 Pole, 2 Position, Enclosed, NEMA 4/4X, Red/Yellow Knob, IP66, Stainless Steel
Also known as: 662468626217, 194E-CA32E

Specifications

Type: Disconnect Switch
Volts AC: 690
Poles: 3
Amps: 32
Mounting: Surface
Color: Red/Yellow
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X, NEMA 4
Family / Style: 194E
Type: Disconnect Switch
Poles: 3
Mounting: Surface
Material: Stainless Steel
Family / Style: 194E
Volts AC: 690
Amps: 32
Color: Red/Yellow
IP/NEMA Rating: NEMA 4X, NEMA 4

Customer Reviews

No reviews for this product
(0)