Limit Switch, Lever Arm, Steel Roller, 2.5" Offset, 0.75" Diameter

Item #: 67389

Cat #: 9007DA11

UPC: 78590186792

Limit Switch, Lever Arm, Fixed Steel Roller, 2.5 Inch Offset, 0.75 Inch Diameter, 0.25 Inch Width
Sign In or Register to view pricing and more.

Overview

Limit Switch, Lever Arm, Fixed Steel Roller, 2.5 Inch Offset, 0.75 Inch Diameter, 0.25 Inch Width
Also known as: 78590186792, 9007DA11

Specifications

Type: Lever Arm, Limit Switch, Roller
Diameter: 0.750 in
Width: 0.250 in
Length: 2.500 ft
Standards: California Proposition 65
Type: Lever Arm, Limit Switch, Roller
Width: 0.250 in
Standards: California Proposition 65
Diameter: 0.750 in
Length: 2.500 ft

Customer Reviews

No reviews for this product
(0)