This product may not be available in all locations.
2
more

Breaker, Bolt-On, 30A, 2P, 120/240VAC, QOB Type, 10 kAIC, Shunt Trip
Item #: 67381
Cat #: QOB2301021
UPC: 785901494300
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 2-Pole, Molded Case Circuit Miniature Breaker, QOB Type, Bolt-On, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120/208/240 Volt AC
Overview
30 Amp, 2-Pole, Molded Case Circuit Miniature Breaker, QOB Type, Bolt-On, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120/208/240 Volt AC
Also known as: 785901494300, QOB2301021
Specifications
Poles: | 2 |
Family / Style: | QO |
Volts AC: | 120/240 |
Amps: | 30 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Family / Style: | QO |
Amps: | 30 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)