This product has been discontinued.
Lighting Transformer, Electronic, 60W, 12VDC Output, 120VAC Input
Item #:
673794
Cat #:
PET-120-12-60
UPC:
872180102689
Sign In or Register to view pricing and more.
Documents & Guides
Fulham Pet-120-12-60 Elect.transform Pony Electronic Transformer - Low Voltage Step Down - 120v Ac --> 12v Dc - 60w
Overview
Fulham Pet-120-12-60 Elect.transform Pony Electronic Transformer - Low Voltage Step Down - 120v Ac --> 12v Dc - 60w
Also known as: 872180102689, PET-120-12-60
Specifications
Volts AC: | 120 |
Wattage: | 60 |
Type: | Lighting, Electronic, Transformer |
Volts DC: | 12 |
Volts AC: | 120 |
Type: | Lighting, Electronic, Transformer |
Wattage: | 60 |
Volts DC: | 12 |
Customer Reviews
No reviews for this product
(0)