This product may not be available in all locations.
![Kinetix Low Inertia Servo, 240 V AC, 63 mm Blt Crcl, 1 Mag, 6000 RP Kinetix Low Inertia Servo, 240 V AC, 63 mm Blt Crcl, 1 Mag, 6000 RP](https://rexel-cdn.com/products/image.jpg?i=FF3BC1E2-5F31-4AE5-A95E-3686D1BDB22D&f=420)
Kinetix Low Inertia Servo, 240 V AC, 63 mm Blt Crcl, 1 Mag, 6000 RP
Item #: 673788
Cat #: VPL-A0631M-PJ14AA
UPC: 885630936079
Sign In or Register to view pricing and more.
Documents & Guides
Kinetix Low Inertia Servo, 240 V AC, 63 mm Blt Crcl, 1 Mag, 6000 RPM, Multi Turn, Keyed, Hold Brk
Overview
Kinetix Low Inertia Servo, 240 V AC, 63 mm Blt Crcl, 1 Mag, 6000 RPM, Multi Turn, Keyed, Hold Brk
Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-A0631M-PJ14AA from Rockwell Automation® is a 240 V AC Kinetix VPL low inertia servo motor with 24 V DC holding break and 63 mm bolt circle frame size. It is 6000 RPM rated speed. And it has one magnet stack, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange.Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 885630936079, VPL-A0631M-PJ14AA
Specifications
Type: | Servo Drive |
Type: | Servo Drive |
Customer Reviews
No reviews for this product
(0)