
KCV2415W 118" Cove Heater, 240/208V, 1400W
Item #: 673771
Cat #: KCV2415W
UPC: 093319118443
118" Cove Heater, 240/208V, 1400/1050 Watts, 5.8/5.0 Amps, Color: White
Sign In or Register to view pricing and more.
Overview
118" Cove Heater, 240/208V, 1400/1050 Watts, 5.8/5.0 Amps, Color: White
The KCV cove heater provides warmth from above. A space-saving radiant heater that also produces convection heat by heating the air similar to a baseboard. By combining the quick comfort of radiant heat along with the sustained warmth of convection heat, warm air is uniformly dispersed throughout the room. The cove heater is mounted near the ceiling, eliminating furniture placement problems. Surface temperatures are lower than baseboard or fan heaters, making a pleasant form of heat similar to older ceiling cable heating systems. With no moving parts this heater is quiet and maintenance free. Typical uses are day care centers, assisted living housing, housing developments, laundry rooms, bathrooms, bedrooms. Warmth From Above - Space Saving Design. Radiant & Convection Heat. Long Life Element. Silent Running. Extruded Aluminum Front Panel. Can Be Wired At Both Ends. Easy Surface-Mount Installation. Open-back Design for Maximum Convection. Available in White or Almond. Proudly made in the USA. 2-year warranty
Also known as: 093319118443, KCV2415W
Specifications
Wattage: | 1400, 1050 |
Length: | 118 in |
Color: | White |
Volts AC: | 240, 208 |
Mounting: | Wall |
Wattage: | 1400, 1050 |
Color: | White |
Mounting: | Wall |
Length: | 118 in |
Volts AC: | 240, 208 |
Customer Reviews
No reviews for this product
(0)