KCV2412W 94" Cove Heater, 240V, 1200W

Item #: 673770

Cat #: KCV2412W

UPC: 093319118382

Documents & Guides
94" Cove Heater, 240/208V, 1125/844 Watts, 4.7/4.0 Amps, Color: White
Sign In or Register to view pricing and more.

No associated products found.

Overview

94" Cove Heater, 240/208V, 1125/844 Watts, 4.7/4.0 Amps, Color: White
The KCV cove heater provides warmth from above. A space-saving radiant heater that also produces convection heat by heating the air similar to a baseboard. By combining the quick comfort of radiant heat along with the sustained warmth of convection heat, warm air is uniformly dispersed throughout the room. The cove heater is mounted near the ceiling, eliminating furniture placement problems. Surface temperatures are lower than baseboard or fan heaters, making a pleasant form of heat similar to older ceiling cable heating systems. With no moving parts this heater is quiet and maintenance free. Typical uses are day care centers, assisted living housing, housing developments, laundry rooms, bathrooms, bedrooms. Warmth From Above - Space Saving Design. Safer & More Versatile. Radiant & Convection Heat. Long Life Element. Silent Running. Extruded Aluminum Front Panel. Can Be Wired At Both Ends. Easy Surface-Mount Installation. Open-back Design for Maximum Convection. Available in White or Almond. Proudly made in the USA. 2-year warranty.
Also known as: 093319118382, KCV2412W

Specifications

Mounting: Surface, Wall
Wattage: 1200, 900
Type: Cove
Length: 94 in
Color: White
Volts AC: 240, 208
Family / Style: KCV Cove
Mounting: Surface, Wall
Type: Cove
Color: White
Family / Style: KCV Cove
Wattage: 1200, 900
Length: 94 in
Volts AC: 240, 208

Customer Reviews

No reviews for this product
(0)