
KCV2404W 34” Cove Heater 240/208V
Item #: 673765
Cat #: KCV2404W
UPC: 093319118344
Documents & Guides
34” Cover Heater, 240/208V, 420/315 Watts, 1.8/1.5 Amps, Color: White
Sign In or Register to view pricing and more.
No associated products found.
Overview
34” Cover Heater, 240/208V, 420/315 Watts, 1.8/1.5 Amps, Color: White
The KCV cove heater provides warmth from above. A space-saving radiant heater that also produces convection heat by heating the air similar to a baseboard. By combining the quick comfort of radiant heat along with the sustained warmth of convection heat, warm air is uniformly dispersed throughout the room. The cove heater is mounted near the ceiling, eliminating furniture placement problems. Surface temperatures are lower than baseboard or fan heaters, making a pleasant form of heat similar to older ceiling cable heating systems. With no moving parts this heater is quiet and maintenance free. Typical uses are day care centers, assisted living housing, housing developments, laundry rooms, bathrooms, bedrooms. Warmth From Above - Space Saving Design. Safer & More Versatile. Radiant & Convection Heat. Long Life Element. Silent Running. Extruded Aluminum Front Panel. Can Be Wired At Both Ends. Easy Surface-Mount Installation. Open-back Design for Maximum Convection. Available in White or Almond. Proudly made in the USA. 2-year warranty.
Also known as: 093319118344, KCV2404W
Specifications
Length: | 34 in |
Wattage: | 420, 315 |
Mounting: | Surface, Wall |
Type: | Cove |
Color: | White |
Volts AC: | 240, 208 |
Amps: | 1.500, 1.800 |
Family / Style: | KCV Cove |
Length: | 34 in |
Mounting: | Surface, Wall |
Color: | White |
Amps: | 1.500, 1.800 |
Wattage: | 420, 315 |
Type: | Cove |
Volts AC: | 240, 208 |
Family / Style: | KCV Cove |
Customer Reviews
No reviews for this product
(0)