KCV1206W 47" Cove Heater 120V, 560W

Item #: 673762

Cat #: KCV1206W

UPC: 093319118047

Documents & Guides
47" Cove Heater 120V, 560 Watts, 4.7 Amps, Color: White
Sign In or Register to view pricing and more.

No associated products found.

Overview

47" Cove Heater 120V, 560 Watts, 4.7 Amps, Color: White
The KCV cove heater provides warmth from above. A space-saving radiant heater that also produces convection heat by heating the air similar to a baseboard. By combining the quick comfort of radiant heat along with the sustained warmth of convection heat, warm air is uniformly dispersed throughout the room. The cove heater is mounted near the ceiling, eliminating furniture placement problems. Surface temperatures are lower than baseboard or fan heaters, making a pleasant form of heat similar to older ceiling cable heating systems. With no moving parts this heater is quiet and maintenance free. Typical uses are day care centers, assisted living housing, housing developments, laundry rooms, bathrooms, bedrooms. Warmth From Above - Space Saving Design. Radiant & Convection Heat. Long Life Element. Silent Running. Extruded Aluminum Front Panel. Can Be Wired At Both Ends. Easy Surface-Mount Installation. Open-back Design for Maximum Convection. Available in White or Almond. Proudly made in the USA. 2-year warranty
Also known as: 093319118047, KCV1206W

Specifications

Volts AC: 120
Mounting: Surface, Wall
Length: 47 in
Type: Cove
Color: White
Wattage: 560
Family / Style: KCV Cove
Volts AC: 120
Length: 47 in
Color: White
Family / Style: KCV Cove
Mounting: Surface, Wall
Type: Cove
Wattage: 560

Customer Reviews

No reviews for this product
(0)