Fused Disconnect, Rotary, 30A, 600VAC, Class J, 3P, Panel Mount

Item #: 673751

Cat #: R4H3030FJ

UPC: 786685408750

Sign In or Register to view pricing and more.
Documents & Guides
Fused Disconnect Switch, 30 Amp, Base and DIN Rail Mounted, 3-Pole, UL Fuse Type: Class J, 600 Volt AC, Wire Size: 10 - 6 AWG. For use with 5 mm Shafts and Handles. Integral Lug Kit Included

Overview

Fused Disconnect Switch, 30 Amp, Base and DIN Rail Mounted, 3-Pole, UL Fuse Type: Class J, 600 Volt AC, Wire Size: 10 - 6 AWG. For use with 5 mm Shafts and Handles. Integral Lug Kit Included
Also known as: 786685408750, R4H3030FJ

Specifications

Phase: 3
Poles: 3
Type: Fused, Disconnect
Mounting: Base, DIN Rail
Amps: 30
Class: J
Volts AC: 600
Phase: 3
Type: Fused, Disconnect
Amps: 30
Volts AC: 600
Poles: 3
Mounting: Base, DIN Rail
Class: J

Customer Reviews

No reviews for this product
(0)