This product may not be available in all locations.

Eaton Comet 18mm tubular photoelectric sensor
Item #: 673729
Cat #: 13100RQD03
UPC: 782113843537
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Comet 18mm tubular photoelectric sensor, Diffuse Reflective, Right Angle, Output ON, Dual key micro, 300 mA AC/DC at 20-264 Vac/15-30 Vdc, 4 pin, AC: L1 switched, DC: NPN open collector, 20-264 Vac 50/60 Hz, 15-30 Vdc (NPN)
Overview
Eaton Comet 18mm tubular photoelectric sensor, Diffuse Reflective, Right Angle, Output ON, Dual key micro, 300 mA AC/DC at 20-264 Vac/15-30 Vdc, 4 pin, AC: L1 switched, DC: NPN open collector, 20-264 Vac 50/60 Hz, 15-30 Vdc (NPN)
Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.
Also known as: 782113843537, 13100RQD03
Specifications
Type: | Diffuse Reflective |
Type: | Diffuse Reflective |
Customer Reviews
No reviews for this product
(0)