![8 AWG XHHW Stranded Copper, Black, 500' Reel 8 AWG XHHW Stranded Copper, Black, 500' Reel](https://rexel-cdn.com/products/image.jpg?i=A670B0F8-0957-4E65-9B0A-295841533BD9&f=420)
8 AWG XHHW Stranded Copper, Black, 500' Reel
Item #: 67367
Cat #: XHHW8STRBLK500RL
UPC: 048243995714
Sign In or Register to view pricing and more.
Documents & Guides
8 AWG XHHW-2 Stranded Copper, Black, 500 Foot Reel, 6000/1000 Volts
Overview
8 AWG XHHW-2 Stranded Copper, Black, 500 Foot Reel, 6000/1000 Volts
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 048243995714, XHHW8STRBLK500RL
Specifications
Length: | 500 ft |
Volts AC: | 1000, 600 |
Material: | Copper |
Color: | Black |
Conductors: | 1 |
Gauge: | 8 |
Jacket: | XLPE |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 500 ft |
Material: | Copper |
Conductors: | 1 |
Jacket: | XLPE |
Package Type: | Reel |
Volts AC: | 1000, 600 |
Color: | Black |
Gauge: | 8 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)