RED HANDLE, 12" SHAFT-F frame

Item #: 673639

Cat #: FHMVD12R

UPC: 782116048755

Sign In or Register to view pricing and more.
Documents & Guides
Eaton, Molded case circuit breaker accessory, Handle mechanism, Series C: Handle Mechanisms, Universal Rotary, Red Handle, 12 in. Shaft, Used with F-Frame

Overview

Eaton, Molded case circuit breaker accessory, Handle mechanism, Series C: Handle Mechanisms, Universal Rotary, Red Handle, 12 in. Shaft, Used with F-Frame
EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Also known as: 782116048755, FHMVD12R

Specifications

Type: Disconnect Operating Systems
Type: Disconnect Operating Systems

Customer Reviews

No reviews for this product
(0)