BUSS HIGH VOLTAGE FUSE

Item #: 673588

Cat #: HVU-2

UPC: 051712720670

Sign In or Register to view pricing and more.
Documents & Guides
PT Fuse, Non-time delay, fast-acting, 2A, 5 kV, kVA- 2500 AC only short circuit rating, 4 hr at 100% (minimum), 1 hr at 150% (maximum) response time, 1 barrel, 0.81 in diameter

Overview

PT Fuse, Non-time delay, fast-acting, 2A, 5 kV, kVA- 2500 AC only short circuit rating, 4 hr at 100% (minimum), 1 hr at 150% (maximum) response time, 1 barrel, 0.81 in diameter
Also known as: 051712720670, HVU-2

Specifications

Type: Fuse, High Voltage
Amps: 2
Type: Fuse, High Voltage
Amps: 2

Customer Reviews

No reviews for this product
(0)