Reducing Bushing, Threaded, 4" x 2", Aluminum

Item #: 673576

Cat #: R-106

UPC: 783936565347

Sign In or Register to view pricing and more.
Documents & Guides
Reducing Bushing, Threaded, 4 Inch to 2 Inch, Aluminum

Overview

Reducing Bushing, Threaded, 4 Inch to 2 Inch, Aluminum
Also known as: 783936565347, R-106

Specifications

Diameter: 2 in, 4 in
Material: Aluminum
Diameter: 2 in, 4 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)