100W A21 Incandescent Lamp, Frosted

Item #: 673497

Cat #: S5023

UPC: 045923050237

Sign In or Register to view pricing and more.
Documents & Guides
100 Watt A21 Incandescent; Frost; 1500 Average rated hours; 980 Lumens; Medium Base; 34 Volt; 6-pack

Overview

100 Watt A21 Incandescent; Frost; 1500 Average rated hours; 980 Lumens; Medium Base; 34 Volt; 6-pack
Also known as: 045923050237, S5023

Specifications

Lumens: 980
Base: Medium Screw (E26)
Wattage: 100
Color: Frosted
Color Rendering Index (CRI): 100
Shape: A21 (Arbitrary)
Volts AC: 34
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Lumens: 980
Wattage: 100
Color Rendering Index (CRI): 100
Volts AC: 34
Dimmable: Yes
Base: Medium Screw (E26)
Color: Frosted
Shape: A21 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)