Service and Maintenance Kit, for 20kW, 999cc Home Generator

Item #: 67343

Cat #: 5665

UPC: 696471056655

Documents & Guides
Service and Maintenance Kit, for 20kW, 999cc Home Standby Generator
Sign In or Register to view pricing and more.

No associated products found.

Overview

Service and Maintenance Kit, for 20kW, 999cc Home Standby Generator
Also known as: 696471056655, 5665

Specifications

Wattage: 20 kW
Standards: California Proposition 65
Wattage: 20 kW
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)