![RadioRA 2 Neutral Wire Switch, 8A, Almond RadioRA 2 Neutral Wire Switch, 8A, Almond](https://rexel-cdn.com/products/image.jpg?i=F00A8C3A-98A2-4420-BA30-B96C399C2D2A&f=420)
RadioRA 2 Neutral Wire Switch, 8A, Almond
Item #:
673413
Cat #:
RRD-8ANS-AL
UPC:
027557771566
Sign In or Register to view pricing and more.
Documents & Guides
RadiorA2 8 Amp Neutral Wire Switch for All Load Types, Color: Almond.
Overview
RadiorA2 8 Amp Neutral Wire Switch for All Load Types, Color: Almond.
RadioRA 2 Switch, Multi-location/single-pole, neutral required, 120V/8A light or1/4 HP motor/5.8A motor in almond
Also known as: 027557771566, RRD-8ANS-AL
Specifications
Type: | Switch |
Volts AC: | 120 |
Mounting: | Surface |
Color: | Almond |
Amps: | 8 |
Family / Style: | RadioRA 2 |
Type: | Switch |
Mounting: | Surface |
Amps: | 8 |
Volts AC: | 120 |
Color: | Almond |
Family / Style: | RadioRA 2 |
Customer Reviews
No reviews for this product
(0)