Mini circuit breaker, QO, 60A, 3 pole, 120/240VAC, 10kA, plug in, AC shunt

Item #: 67341

Cat #: QO3601021

UPC: 785901494164

Sign In or Register to view pricing and more.
Mini circuit breaker, QO, 60A, 3 pole, 120/240VAC, 10kA, plug in, AC shunt

Overview

Mini circuit breaker, QO, 60A, 3 pole, 120/240VAC, 10kA, plug in, AC shunt
QO and QOB one, two and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This 3 pole QO circuit breaker is rated at 60A at 120/240VAC. This unit provides 10kA breaking capacity and plug in mounting. This product includes an AC shunt trip. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.
Also known as: 785901494164, QO3601021

Specifications

Poles: 3
Family / Style: QO
Volts AC: 120/240
Amps: 60
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 60
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)