This product may not be available in all locations.
![40A, 1P, 240V AC, 48V DC, 10 kAIC, C-Curve, UL489 40A, 1P, 240V AC, 48V DC, 10 kAIC, C-Curve, UL489](https://rexel-cdn.com/products/4.jpg?i=7C449E6E-776B-4B08-AEE3-CA78812D4793&f=420)
40A, 1P, 240V AC, 48V DC, 10 kAIC, C-Curve, UL489
Item #: 673384
Cat #: FAZ-C40/1-NA-SP
UPC: 015081636406
Sign In or Register to view pricing and more.
Documents & Guides
40 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 240V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489
Overview
40 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 240V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 015081636406, FAZ-C40/1-NA-SP
Specifications
Volts DC: | 48 |
Volts AC: | 277 |
Mounting: | DIN Rail |
Poles: | 1 |
Amps: | 40 |
Type: | Trip Curve C |
Family / Style: | FAZ-NA |
Interrupt Rating AC: | 10 kA |
Volts DC: | 48 |
Mounting: | DIN Rail |
Amps: | 40 |
Family / Style: | FAZ-NA |
Volts AC: | 277 |
Poles: | 1 |
Type: | Trip Curve C |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)