Limit Switch, Roller Lever, 1.38" Length, .75" Diameter, Steel

Item #: 67337

Cat #: 9007BA11

UPC: 78590187023

Limit Switch Operator, Roller, Standard Type, 1.38 Inch Long, with 0.32 Inch Wide by 0.75 Inch Diameter Steel Roller, Front Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

Limit Switch Operator, Roller, Standard Type, 1.38 Inch Long, with 0.32 Inch Wide by 0.75 Inch Diameter Steel Roller, Front Mount
Also known as: 78590187023, 9007BA11

Specifications

Diameter: 0.750 in
Type: Limit Switch, Fixed Roller, Operator
Mounting: Front
Material: Steel
Length: 1.380 in
Standards: California Proposition 65
Diameter: 0.750 in
Mounting: Front
Length: 1.380 in
Type: Limit Switch, Fixed Roller, Operator
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)